YH4429

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YH4429

Burndy Terminals, YH Series

YH4429

Burndy Terminals, YH Series
H-TAP 1000 MAIN 250 TAP
MFG Item Number
YH4429
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Terminals, YH Series
Item #
YH4429
H-TAP 1000 MAIN 250 TAP

YH Series Information

Specifications

Specifications
Manufacturer Part Number YH4429
Manufacturer Burndy
Product Series YH
Family Series Burndy Terminals, YH Series
Description H-TAP 1000 MAIN 250 TAP
Terminal Type H-Tap
Insulated Non-Insulated
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Comments Main 1000-750 kcmil,Tap1 250 kcmil-2 AWG
Net Weight 0.61 lbs
Gross Weight 0.61 lbs