YH4429WC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YH4429WC

Burndy Terminals, YH Series

YH4429WC

Burndy Terminals, YH Series
COPPER H-TAP KIT
MFG Item Number
YH4429WC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Terminals, YH Series
Item #
YH4429WC
COPPER H-TAP KIT

YH Series Information

Specifications

Specifications
Manufacturer Part Number YH4429WC
Manufacturer Burndy
Product Series YH
Family Series Burndy Terminals, YH Series
Description COPPER H-TAP KIT
Terminal Type H-Tap
Color Yellow
Material Copper
Plating Material Tin
Maximum Temperature 194 °F
Approvals CSA, UL
Comments Main 1000-750 kcmil,Tap1 250 kcmil-2 AWG, Flame Retardant Black Cover
Net Weight 0.95 lbs
Gross Weight 0.95 lbs