Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YH Series
YH4434WCC
Burndy Terminals, YH Series
MFG Item Number
YH4434WCC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YH4434WCC |
| Manufacturer |
Burndy |
| Product Series |
YH |
| Family Series |
Burndy Terminals, YH Series |
| Description |
YH4434 W/CLEAR CCFRFRA |
| Terminal Type |
H-Tap |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Maximum Temperature |
194 °F |
| Approvals |
UL |
| Comments |
Main 1000-750 kcmil,Tap1 500-250 kcmil, Flame Retardant Clear Cover |
| Net Weight |
1.26 lbs |
| Gross Weight |
1.26 lbs |
YH4434WCC
Burndy Terminals, YH Series