Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YH6C6C Burndy Terminals, YH Series, H-STYLE TIN PLATED COPPE
YH6C6C Burndy Terminals, YH Series, H-STYLE TIN PLATED COPPE
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YH6C6C |
| Manufacturer |
Burndy |
| Product Series |
YH |
| Family Series |
Burndy Terminals, YH Series |
| Description |
H-STYLE TIN PLATED COPPE |
| Terminal Type |
H-Tap |
| Insulated |
Non-Insulated |
| Color |
Orange |
| Material |
Copper |
| Plating Material |
Tin |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Comments |
Main 6-10 AWG, Tap1 6-14 AWG |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
YH6C6C
Burndy Terminals, YH Series