Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YH Series
YH6C6CWC
Burndy Terminals, YH Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YH6C6CWC |
| Manufacturer |
Burndy |
| Product Series |
YH |
| Family Series |
Burndy Terminals, YH Series |
| Description |
COPPER H-TAP KIT |
| Terminal Type |
H-Tap |
| Color |
Orange |
| Material |
Copper |
| Plating Material |
Tin |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Comments |
Main 6-10 AWG, Tap1 6-14 AWG, Flame Retardant Black Cover |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
YH6C6CWC
Burndy Terminals, YH Series