Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YH Series
YH6C6CWCC
Burndy Terminals, YH Series
MFG Item Number
YH6C6CWCC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YH6C6CWCC |
| Manufacturer |
Burndy |
| Product Series |
YH |
| Family Series |
Burndy Terminals, YH Series |
| Description |
YH6C6C W/CLEAR CCFBGFRA |
| Terminal Type |
H-Tap |
| Color |
Orange |
| Material |
Copper |
| Plating Material |
Tin |
| Maximum Temperature |
194 °F |
| Approvals |
CSA, UL |
| Comments |
Main 6-10 AWG, Tap1 6-14 AWG, Flame Retardant Clear Cover |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
YH6C6CWCC
Burndy Terminals, YH Series