Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YHN/YHR Series
YHN600
Burndy Terminals, YHN/YHR Series
This item cannot be canceled or returned
Description
Terminals, YHN/YHR Series
YHN/YHR Series Information
Specifications
Specifications
| Manufacturer Part Number |
YHN600 |
| Manufacturer |
Burndy |
| Product Series |
YHN/YHR |
| Family Series |
Burndy Terminals, YHN/YHR Series |
| Description |
266-477R 266-477T AL H T |
| Terminal Type |
H-Tap |
| Material |
Aluminum |
| Comments |
Groove A(Run) 266-477 kcmil, Groove B(Tap) 266-477 kcmil |
| Net Weight |
0.49 lbs |
| Gross Weight |
0.49 lbs |
YHN600
Burndy Terminals, YHN/YHR Series