Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YHO/YHD Series
YHO1
Burndy Terminals, YHO/YHD Series
This item cannot be canceled or returned
Description
Terminals, YHO/YHD Series
YHO/YHD Series Information
Specifications
Specifications
| Manufacturer Part Number |
YHO1 |
| Manufacturer |
Burndy |
| Product Series |
YHO/YHD |
| Family Series |
Burndy Terminals, YHO/YHD Series |
| Description |
6-2R 6-2T AL H TAP |
| Terminal Type |
H-Tap |
| Material |
Aluminum |
| Comments |
Groove A(Run) 6-2 AWG, Groove B(Tap) 6-2 AWG |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.07 lbs |
YHO1
Burndy Terminals, YHO/YHD Series