YHR900

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YHR900

Burndy Terminals, YHR Series

YHR900

Burndy Terminals, YHR Series
556-795R 556-795T AL H T
MFG Item Number
YHR900
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YHR Series
Item #
YHR900
556-795R 556-795T AL H T

YHR Series Information

  • Massive aluminum design resists corrosion due to galvanization.
  • Conductor ranges and tooling clearly printed on connector.

The Type YHD is a wide range, universal and reversible figure H shaped aluminum connector. Conductors are separated by the shape of the connector. Bendable tab secure both run and tap conductors.

  • Prefilled with PENETROX E compound and strip sealed.
  • Bendable tabs secure run and tap conductors freeing the lineman's hands for tooling.

Specifications

Specifications
Manufacturer Part Number YHR900
Manufacturer Burndy
Product Series YHR
Family Series Burndy Terminals, YHR Series
Description 556-795R 556-795T AL H T
Terminal Type H-Tap
Wire Size Range 600-900 kcmil
Insulated Non-Insulated
Material Aluminum
Maximum Temperature 221 °F
Net Weight 1.23 lbs
Gross Weight 1.23 lbs