Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
YHS Series Information
| Manufacturer Part Number | YHSA10K12 |
|---|---|
| Manufacturer | Burndy |
| Product Series | YHS |
| Family Series | Burndy Terminals, YHS Series |
| Description | 12 Awg - 10 Awg |
| Terminal Type | Ring |
| Wire Size Range | 12-10 AWG |
| Insulated | Insulated |
| Material | Annealed Copper |
| Plating Material | Tin |
| Stud Size | 1/2 " |
| Stud Spacing | 0.36 |
| Tongue Width | 0.69 " |
| Net Weight | 0 lbs |
| Gross Weight | 0.0013 lbs |