Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
YHSA-K-LF Series Information
| Manufacturer Part Number | YHSA10K8LF |
|---|---|
| Manufacturer | Burndy |
| Product Series | YHSA-K-LF |
| Family Series | Burndy Terminals, YHSA-K-LF Series |
| Description | 12-10 H/S #8 Snap Spade |
| Terminal Type | Spade/Fork |
| Insulated | Insulated |
| Insulation Material | Heat Shrinkable Tube |
| Color | Yellow |
| Material | Copper |
| Plating Material | Tin |
| Stud Size | #8 |
| Maximum Temperature | 230 °F |
| Net Weight | 0 lbs |
| Gross Weight | 0.0003 lbs |