Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YHS Series
YHSA14K10RK
Burndy Terminals, YHS Series
MFG Item Number
YHSA14K10RK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YHSA14K10RK |
| Manufacturer |
Burndy |
| Product Series |
YHS |
| Family Series |
Burndy Terminals, YHS Series |
| Description |
16 Awg - 14 Awg |
| Terminal Type |
Ring |
| Wire Size Range |
16-14 AWG |
| Insulated |
Insulated |
| Material |
Annealed Copper |
| Plating Material |
Tin |
| Stud Size |
#10 |
| Stud Spacing |
0.17 |
| Tongue Width |
0.32 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YHSA14K10RK
Burndy Terminals, YHS Series