Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YHSA-K-LF Series
YHSA14K6LF
Burndy Terminals, YHSA-K-LF Series
MFG Item Number
YHSA14K6LF
This item cannot be canceled or returned
Description
Terminals, YHSA-K-LF Series
YHSA-K-LF Series Information
Specifications
Specifications
| Manufacturer Part Number |
YHSA14K6LF |
| Manufacturer |
Burndy |
| Product Series |
YHSA-K-LF |
| Family Series |
Burndy Terminals, YHSA-K-LF Series |
| Description |
16-14 H/S #6 Snap Spade |
| Terminal Type |
Spade/Fork |
| Insulated |
Insulated |
| Insulation Material |
Heat Shrinkable Tube |
| Color |
Blue |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#6 |
| Maximum Temperature |
230 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0001 lbs |
YHSA14K6LF
Burndy Terminals, YHSA-K-LF Series