Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YHSA18K8F Burndy Terminals, YHSA-F Series, 22-18 H/S #8 Spade
MFG Item Number
YHSA18K8F
YHSA18K8F Burndy Terminals, YHSA-F Series, 22-18 H/S #8 Spade
MFG Item Number
YHSA18K8F
This item cannot be canceled or returned
Description
YHSA-F Series Information
Specifications
Specifications
| Manufacturer Part Number |
YHSA18K8F |
| Manufacturer |
Burndy |
| Product Series |
YHSA-F |
| Family Series |
Burndy Terminals, YHSA-F Series |
| Description |
22-18 H/S #8 Spade |
| Terminal Type |
Spade/Fork |
| Insulated |
Insulated |
| Insulation Material |
Heat Shrinkable Tube |
| Color |
Red |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#8 |
| Maximum Temperature |
230 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0001 lbs |
YHSA18K8F
Burndy Terminals, YHSA-F Series