Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YHSA-K-LF Series
YHSA18K8LF
Burndy Terminals, YHSA-K-LF Series
MFG Item Number
YHSA18K8LF
This item cannot be canceled or returned
Description
Terminals, YHSA-K-LF Series
YHSA-K-LF Series Information
Specifications
Specifications
| Manufacturer Part Number |
YHSA18K8LF |
| Manufacturer |
Burndy |
| Product Series |
YHSA-K-LF |
| Family Series |
Burndy Terminals, YHSA-K-LF Series |
| Description |
22-18 H/S #8 Snap Spade |
| Terminal Type |
Spade/Fork |
| Insulated |
Insulated |
| Insulation Material |
Heat Shrinkable Tube |
| Color |
Red |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#8 |
| Maximum Temperature |
230 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0001 lbs |
YHSA18K8LF
Burndy Terminals, YHSA-K-LF Series