Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YHS Series
YHSFQ18F25X03
Burndy Terminals, YHS Series
MFG Item Number
YHSFQ18F25X03
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YHSFQ18F25X03 |
| Manufacturer |
Burndy |
| Product Series |
YHS |
| Family Series |
Burndy Terminals, YHS Series |
| Description |
22 Awg - 18 Awg |
| Terminal Type |
Butt Connector |
| Wire Size Range |
22-18 AWG |
| Insulated |
Insulated |
| Material |
Annealed Copper |
| Plating Material |
Tin |
| Net Weight |
0 lbs |
| Gross Weight |
0.0002 lbs |
YHSFQ18F25X03
Burndy Terminals, YHS Series