Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YHSQ-M Series
YHSQ10M25X03
Burndy Terminals, YHSQ-M Series
MFG Item Number
YHSQ10M25X03
This item cannot be canceled or returned
Description
YHSQ-M Series Information
Specifications
Specifications
| Manufacturer Part Number |
YHSQ10M25X03 |
| Manufacturer |
Burndy |
| Product Series |
YHSQ-M |
| Family Series |
Burndy Terminals, YHSQ-M Series |
| Description |
12 Awg - 10 Awg |
| Terminal Type |
Disconnect - Male |
| Insulated |
Insulated |
| Insulation Material |
Heat Shrinkable Tube |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Maximum Temperature |
230 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0003 lbs |
YHSQ10M25X03
Burndy Terminals, YHSQ-M Series