Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YHSQ-F Series
YHSQ18F18X02D
Burndy Terminals, YHSQ-F Series
MFG Item Number
YHSQ18F18X02D
This item cannot be canceled or returned
Description
YHSQ-F Series Information
Specifications
Specifications
| Manufacturer Part Number |
YHSQ18F18X02D |
| Manufacturer |
Burndy |
| Product Series |
YHSQ-F |
| Family Series |
Burndy Terminals, YHSQ-F Series |
| Description |
FEM QD H/S 18-22 187X020 |
| Terminal Type |
Disconnect - Female |
| Insulated |
Insulated |
| Insulation Material |
Heat Shrinkable Tube |
| Color |
Red |
| Material |
Copper |
| Plating Material |
Tin |
| Maximum Temperature |
230 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0.0001 lbs |
YHSQ18F18X02D
Burndy Terminals, YHSQ-F Series