Obsolete
VSD FP Series II Series Information
| Manufacturer Part Number | YK024224B-S0000 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VSD FP Series II |
| Family Series | Johnson Controls HVAC Drives, VSD FP Series II Series |
| Description | Jc-Vsd Fp Ii;Byp Nf; Jc-Vsd Fp Ii;Byp Nf Disc;230V;7.5Hp;N3 |
| Nominal Input Voltage | 240 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 7.5 hp |
| Amps (Variable Torque Rating) | 24 A |
| AC Voltage | 207-253 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 3R |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 22.87 " |
| Width | 18.13 " |
| Depth | 17.23 " |
| Frequency | 320 Hz |
| Frame Size | D2-5 |
| Net Weight | 104 lbs |
| Gross Weight | 104 lbs |