Obsolete
VSD FP Series II Series Information
| Manufacturer Part Number | YK038412B-S0000 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VSD FP Series II |
| Family Series | Johnson Controls HVAC Drives, VSD FP Series II Series |
| Description | Jc-Vsd Fp Ii;F Disc; Jc-Vsd Fp Ii;F Disc; 460V;25Hp;N1 |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 25 hp |
| Amps (Variable Torque Rating) | 38 A |
| AC Voltage | 432-528 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 32.5 " |
| Width | 10.4 " |
| Depth | 11.41 " |
| Frequency | 320 Hz |
| Frame Size | A3-6 |
| Net Weight | 101 lbs |
| Gross Weight | 101 lbs |