Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YK062222B-S0000 Johnson Controls HVAC Drives, VSD FP Series II Series, Jc-Vsd Fp Ii;F Disc; Jc-Vsd Fp Ii;F
MFG Item Number
YK062222B-S0000
YK062222B-S0000 Johnson Controls HVAC Drives, VSD FP Series II Series, Jc-Vsd Fp Ii;F Disc; Jc-Vsd Fp Ii;F
MFG Item Number
YK062222B-S0000
This item cannot be canceled or returned
Description
HVAC Drives, VSD FP Series II Series
Jc-Vsd Fp Ii;F Disc; Jc-Vsd Fp Ii;F
VSD FP Series II Series Information
Specifications
Specifications
| Manufacturer Part Number |
YK062222B-S0000 |
| Manufacturer |
Johnson Controls |
| Product Series |
VSD FP Series II |
| Family Series |
Johnson Controls HVAC Drives, VSD FP Series II Series |
| Description |
Jc-Vsd Fp Ii;F Disc; Jc-Vsd Fp Ii;F Disc; 230V;20Hp;N3 |
| Nominal Input Voltage |
240 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
20 hp |
| Amps (Variable Torque Rating) |
62 A |
| AC Voltage |
207-253 VAC |
| Brake |
DC Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 3R |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
Panel |
| Height |
31.72 " |
| Width |
18.13 " |
| Depth |
14.24 " |
| Frequency |
320 Hz |
| Frame Size |
C3-6 |
| Net Weight |
113 lbs |
| Gross Weight |
113 lbs |
YK062222B-S0000
Johnson Controls HVAC Drives, VSD FP Series II Series