Obsolete
VSD FP Series II Series Information
| Manufacturer Part Number | YK5D6414B-S0000 |
|---|---|
| Manufacturer | Johnson Controls |
| Product Series | VSD FP Series II |
| Family Series | Johnson Controls HVAC Drives, VSD FP Series II Series |
| Description | Jc-Vsd Fp Ii;Byp Nf; Jc-Vsd Fp Ii;Byp Nf Disc;460V;3Hp;N1 |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 3 hp |
| Amps (Variable Torque Rating) | 5.6 A |
| AC Voltage | 432-528 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Built In |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Height | 23 " |
| Width | 16.28 " |
| Depth | 15.7 " |
| Frequency | 320 Hz |
| Frame Size | B1-4 |
| Net Weight | 64 lbs |
| Gross Weight | 64 lbs |