Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YKA-R-2N/YKA-A-2N Series
YKA391A2N
Burndy Terminals, YKA-R-2N/YKA-A-2N Series
MFG Item Number
YKA391A2N
This item cannot be canceled or returned
Description
Terminals, YKA-R-2N/YKA-A-2N Series
YKA-R-2N/YKA-A-2N Series Information
Specifications
Specifications
| Manufacturer Part Number |
YKA391A2N |
| Manufacturer |
Burndy |
| Product Series |
YKA-R-2N/YKA-A-2N |
| Family Series |
Burndy Terminals, YKA-R-2N/YKA-A-2N Series |
| Description |
795 AL/CU DISCON 2 HOLE |
| Terminal Type |
Disconnect - Male |
| Material |
Aluminum |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
1.9 " |
| Comments |
Fixed hardware and positioning pin, Bolt length 2.5in |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YKA391A2N
Burndy Terminals, YKA-R-2N/YKA-A-2N Series