YL Series Information
| Manufacturer Part Number | YL181812 |
|---|---|
| Manufacturer | Appleton |
| Product Series | YL |
| Family Series | Appleton Enclosures, YL Series |
| Description | CAST IRON JUNCTION BOX |
| Material | Cast Iron |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 12K, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 5, NEMA 3S |
| Nominal Height | 18 " |
| Nominal Width | 18 " |
| Nominal Depth | 12 " |
| Approvals | CSA, UL |
| Net Weight | 147 lbs |
| Gross Weight | 147 lbs |