YLS-7.9-200BC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YLS-7.9-200BC Thomas & Betts Cable Ties, CABLE TIE 100LB 8IN 316SS BLK COAT

MFG Item Number
YLS-7.9-200BC

YLS-7.9-200BC Thomas & Betts Cable Ties, CABLE TIE 100LB 8IN 316SS BLK COAT

MFG Item Number
YLS-7.9-200BC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
YLS-7.9-200BC
CABLE TIE 100LB 8IN 316SS BLK COAT

Series Information

Specifications

Specifications
Manufacturer Part Number YLS-7.9-200BC
Manufacturer Thomas & Betts
Family Series Thomas & Betts Cable Ties
Description CABLE TIE 100LB 8IN 316SS BLK COAT
Length 7.87 "
Nominal Length 8 "
Thickness 0.014 "
Tensile Strength (lb) 100 lbs
Type Ball Locking
Width 0.31 "
Material Stainless Steel
Environment Indoor, Outdoor
Net Weight 0.001 lbs
Gross Weight 0.001 lbs