Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
YNA-R15/YNA-R Series Information
| Manufacturer Part Number | YNA39R |
|---|---|
| Manufacturer | Burndy |
| Product Series | YNA-R15/YNA-R |
| Family Series | Burndy Terminals, YNA-R15/YNA-R Series |
| Description | 556 ACSR LUG 0 DEG |
| Terminal Type | Barrel - Standard, Two Hole |
| Material | Aluminum |
| Stud Size | 1/2 " |
| Stud Spacing | 1.75 |
| Tongue Width | 2.08 " |
| Net Weight | 0 lbs |
| Gross Weight | 1.1 lbs |