Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YNA-RT15/YNA-RT Series
YNA49RT15
Burndy Terminals, YNA-RT15/YNA-RT Series
MFG Item Number
YNA49RT15
This item cannot be canceled or returned
Description
Terminals, YNA-RT15/YNA-RT Series
YNA-RT15/YNA-RT Series Information
Specifications
Specifications
| Manufacturer Part Number |
YNA49RT15 |
| Manufacturer |
Burndy |
| Product Series |
YNA-RT15/YNA-RT |
| Family Series |
Burndy Terminals, YNA-RT15/YNA-RT Series |
| Description |
900-1113 ACSR LUG 15 DEG |
| Terminal Type |
Barrel - Standard, Four Hole |
| Material |
Aluminum |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
3.22 " |
| Comments |
15 Deg Angle |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YNA49RT15
Burndy Terminals, YNA-RT15/YNA-RT Series