Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YNA-RT15/YNA-RT Series
YNA59RT
Burndy Terminals, YNA-RT15/YNA-RT Series
This item cannot be canceled or returned
Description
Terminals, YNA-RT15/YNA-RT Series
YNA-RT15/YNA-RT Series Information
Specifications
Specifications
| Manufacturer Part Number |
YNA59RT |
| Manufacturer |
Burndy |
| Product Series |
YNA-RT15/YNA-RT |
| Family Series |
Burndy Terminals, YNA-RT15/YNA-RT Series |
| Description |
LUG |
| Terminal Type |
Barrel - Standard, Four Hole |
| Material |
Aluminum |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
3.57 " |
| Net Weight |
0 lbs |
| Gross Weight |
3.37 lbs |
YNA59RT
Burndy Terminals, YNA-RT15/YNA-RT Series