Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YNA-M-T Series
YNA7M8T
Burndy Terminals, YNA-M-T Series
This item cannot be canceled or returned
Description
Terminals, YNA-M-T Series
YNA-M-T Series Information
Specifications
Specifications
| Manufacturer Part Number |
YNA7M8T |
| Manufacturer |
Burndy |
| Product Series |
YNA-M-T |
| Family Series |
Burndy Terminals, YNA-M-T Series |
| Description |
7 #8, 3 #5 AL WELD, LUG |
| Terminal Type |
Barrel - Standard, Two Hole |
| Material |
Aluminum |
| Stud Size |
1/2 " |
| Stud Spacing |
1.75 |
| Tongue Width |
1.5 " |
| Comments |
7 #8, 3 #5(Alumoweld), 3/8 in Steel, 7 Str. |
| Net Weight |
0.46 lbs |
| Gross Weight |
0.46 lbs |
YNA7M8T
Burndy Terminals, YNA-M-T Series