Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YNS-R Series
YNS451R
Burndy Terminals, YNS-R Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YNS451R |
| Manufacturer |
Burndy |
| Product Series |
YNS-R |
| Family Series |
Burndy Terminals, YNS-R Series |
| Description |
JUMPER SLEEVE |
| Terminal Type |
Butt Connector |
| Material |
Aluminum |
| Comments |
Prefilled with PENETROX oxide inhibitor |
| Net Weight |
1.64 lbs |
| Gross Weight |
1.64 lbs |
YNS451R
Burndy Terminals, YNS-R Series