Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YNS451RT Burndy Terminals, YNS-RT Series, 715-874 ACSR JUMPER SPLI
YNS451RT Burndy Terminals, YNS-RT Series, 715-874 ACSR JUMPER SPLI
This item cannot be canceled or returned
Description
YNS-RT Series Information
Specifications
Specifications
| Manufacturer Part Number |
YNS451RT |
| Manufacturer |
Burndy |
| Product Series |
YNS-RT |
| Family Series |
Burndy Terminals, YNS-RT Series |
| Description |
715-874 ACSR JUMPER SPLI |
| Terminal Type |
Butt Connector |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YNS451RT
Burndy Terminals, YNS-RT Series