Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YOSY120MB

Killark Enclosures

YOSY120MB

Killark Enclosures
AYONET BASE 120V LAMP GOB3,4
MFG Item Number
YOSY120MB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
YOSY120MB
AYONET BASE 120V LAMP GOB3,4

Series Information

Specifications

Specifications
Manufacturer Part Number YOSY120MB
Manufacturer Killark
Family Series Killark Enclosures
Description AYONET BASE 120V LAMP GOB3,4
Accessory Type Bayonet Base
Net Weight 0 lbs
Gross Weight 0 lbs