Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YP-U Series
YP27AU4
Burndy Terminals, YP-U Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YP27AU4 |
| Manufacturer |
Burndy |
| Product Series |
YP-U |
| Family Series |
Burndy Terminals, YP-U Series |
| Description |
2/0-3/0R 6-4T AL/CU/ACSR |
| Terminal Type |
C-Tap |
| Material |
Aluminum |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.16 lbs |
YP27AU4
Burndy Terminals, YP-U Series