YP29C26

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YP29C26 Burndy Terminals, YP-C Series, 1/0-250R 4-2/0T CU

MFG Item Number
YP29C26

YP29C26 Burndy Terminals, YP-C Series, 1/0-250R 4-2/0T CU

MFG Item Number
YP29C26
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YP-C Series
Item #
YP29C26
1/0-250R 4-2/0T CU

YP-C Series Information

Specifications

Specifications
Manufacturer Part Number YP29C26
Manufacturer Burndy
Product Series YP-C
Family Series Burndy Terminals, YP-C Series
Description 1/0-250R 4-2/0T CU
Terminal Type C-Tap
Color Blue
Material Copper
Net Weight 0.2 lbs
Gross Weight 0.2 lbs