Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YP-U Series
YP2U3
Burndy Terminals, YP-U Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YP2U3 |
| Manufacturer |
Burndy |
| Product Series |
YP-U |
| Family Series |
Burndy Terminals, YP-U Series |
| Description |
6-4R 6-4T AL/CU/ACSR |
| Terminal Type |
C-Tap |
| Material |
Aluminum |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
YP2U3
Burndy Terminals, YP-U Series