YPC2A8U
Burndy Terminals, YPC-A-U Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YPC2A8U

Burndy Terminals, YPC-A-U Series

YPC2A8U

Burndy Terminals, YPC-A-U Series
6-4R 14-8T AL/CU/ACSR
MFG Item Number
YPC2A8U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YPC-A-U Series
Item #
YPC2A8U
6-4R 14-8T AL/CU/ACSR

YPC-A-U Series Information

  • Constructed out of high‑strength aluminum.
  • Can be gripped in tool and slipped over line for easier installation.

The Type YPC‑A‑U is a compact compression connector designed to tap small lighting wires from secondary. Figure '6' separates run and tap, and minimizes galvanic corrosion.

  • Prefilled with PENETROX E compound and stripsealed.

Specifications

Specifications
Manufacturer Part Number YPC2A8U
Manufacturer Burndy
Product Series YPC-A-U
Family Series Burndy Terminals, YPC-A-U Series
Description 6-4R 14-8T AL/CU/ACSR
Terminal Type 6-Tap
Wire Size Range 4-2 AWG, 14-8 AWG
Insulated Non-Insulated
Material Aluminum
Maximum Temperature 221 °F
Net Weight 0.023 lbs
Gross Weight 0.023 lbs