Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YPC-U Series
YPC38R26U
Burndy Terminals, YPC-U Series
MFG Item Number
YPC38R26U
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YPC38R26U |
| Manufacturer |
Burndy |
| Product Series |
YPC-U |
| Family Series |
Burndy Terminals, YPC-U Series |
| Description |
397-556R 6-1/0T AL/CU/AC |
| Terminal Type |
C-Tap |
| Material |
Aluminum |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.23 lbs |
YPC38R26U
Burndy Terminals, YPC-U Series