Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YPC40A40 Burndy Terminals, YPC-U Series, 556-795R 556-795 AL/CU/A
YPC40A40 Burndy Terminals, YPC-U Series, 556-795R 556-795 AL/CU/A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
YPC40A40 |
| Manufacturer |
Burndy |
| Product Series |
YPC-U |
| Family Series |
Burndy Terminals, YPC-U Series |
| Description |
556-795R 556-795 AL/CU/A |
| Terminal Type |
C-Tap |
| Material |
Aluminum |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
YPC40A40
Burndy Terminals, YPC-U Series