YR2.DIODE
Puls Power Supplies, Dimension Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YR2.DIODE Puls Power Supplies, Dimension Series, Redundancy Module, 10-60VDC, 2x10A,
MFG Item Number
YR2.DIODE

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

YR2.DIODE Puls Power Supplies, Dimension Series, Redundancy Module, 10-60VDC, 2x10A,

MFG Item Number
YR2.DIODE
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Dimension Series
Item #
YR2.DIODE
Redundancy Module, 10-60VDC, 2x10A,

Dimension Series Information

  • Single Output
  • 12~72 VDC Outputs Available
  • Up tp 40 Amp Outputs Available
  • 100~552 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.

  • DIN Rail Mount
  • High Efficiency ‑ Up to 96%
  • Single or Three Phase Units


Specifications

Specifications
Manufacturer Part Number YR2.DIODE
Manufacturer Puls
Product Series Dimension
Family Series Puls Power Supplies, Dimension Series
Description Redundancy Module, 10-60VDC, 2x10A, Decoupling Module, Y-Series, 20A Max Output Current Rating
Number of Inputs 2
Nominal Input Voltage 12 V, 24 V, 48 V
Input Voltage 10-60 VDC
Max Output Current 30 A
Mounting DIN Rail
Terminal Type Screw Terminal
Approvals cULus, cURus, CE, GL
Net Weight 0.62 lbs
Gross Weight 0.8818 lbs