YR40.242
Puls Power Supplies, Dimension Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YR40.242 Puls Power Supplies, Dimension Series, Redundancy Module, 12-28VDC, 40A,

MFG Item Number
YR40.242

YR40.242 Puls Power Supplies, Dimension Series, Redundancy Module, 12-28VDC, 40A,

MFG Item Number
YR40.242
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Dimension Series
Item #
YR40.242
Redundancy Module, 12-28VDC, 40A,

Dimension Series Information

  • Single Output
  • 12~72 VDC Outputs Available
  • Up tp 40 Amp Outputs Available
  • 100~552 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.

  • DIN Rail Mount
  • High Efficiency ‑ Up to 96%
  • Single or Three Phase Units


Specifications

Specifications
Manufacturer Part Number YR40.242
Manufacturer Puls
Product Series Dimension
Family Series Puls Power Supplies, Dimension Series
Description Redundancy Module, 12-28VDC, 40A, Dual Input
Number of Inputs 2
Nominal Input Voltage 12 V, 24 V
Input Voltage 8-36 VDC
Max Output Current 65 A
Mounting DIN Rail
Terminal Type Spring Clamp
Approvals cUL, cURus, CSA, CE, GL
Net Weight 0.1306 lbs
Gross Weight 0.8047 lbs