Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
YR40.245 Puls Power Supplies, Dimension Series, Redundancy Module, 12-28VDC, 40A,
YR40.245 Puls Power Supplies, Dimension Series, Redundancy Module, 12-28VDC, 40A,
Description
Power Supplies, Dimension Series
Redundancy Module, 12-28VDC, 40A,
Dimension Series Information
Single Output 12~72 VDC Outputs Available Up tp 40 Amp Outputs Available 100~552 VAC Inputs Available CE, UL and C‑UL Approvals Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.
DIN Rail Mount High Efficiency ‑ Up to 96% Single or Three Phase Units
Specifications
Specifications
Manufacturer Part Number
YR40.245
Manufacturer
Puls
Product Series
Dimension
Family Series
Puls Power Supplies, Dimension Series
Description
Redundancy Module, 12-28VDC, 40A, Single Input with Plug Connector
Number of Inputs
1
Nominal Input Voltage
12 V, 24 V
Input Voltage
8-36 VDC
Max Output Current
65 A
Mounting
DIN Rail
Terminal Type
Spring Clamp
Approvals
cUL, cURus, CSA, CE, GL
Net Weight
0.735 lbs
Gross Weight
0.9369 lbs
YR40.245
Puls Power Supplies, Dimension Series