YR80.241
Puls Power Supplies, Dimension Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YR80.241 Puls Power Supplies, Dimension Series, Redundancy Module, 24-28VDC, 80A,

MFG Item Number
YR80.241

YR80.241 Puls Power Supplies, Dimension Series, Redundancy Module, 24-28VDC, 80A,

MFG Item Number
YR80.241
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Dimension Series
Item #
YR80.241
Redundancy Module, 24-28VDC, 80A,

Dimension Series Information

  • Single Output
  • 12~72 VDC Outputs Available
  • Up tp 40 Amp Outputs Available
  • 100~552 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.

  • DIN Rail Mount
  • High Efficiency ‑ Up to 96%
  • Single or Three Phase Units


Specifications

Specifications
Family Series Puls Power Supplies, Dimension Series
Manufacturer Puls
Product Series Dimension
Manufacturer Part Number YR80.241
Description Redundancy Module, 24-28VDC, 80A, Dual Input
Type Power Supply
Approvals UL
Net Weight 0.98 lbs
Gross Weight 1.1376 lbs