YRB31U28

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YRB31U28

Burndy Terminals, YRB Series

YRB31U28

Burndy Terminals, YRB Series
350-4/0 AL-CU,AL-AL REDU
MFG Item Number
YRB31U28
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, YRB Series
Item #
YRB31U28
350-4/0 AL-CU,AL-AL REDU

YRB Series Information

  • Constructed out of high‑strength aluminum.
  • Constant outside diameters minimize installation dies and provides smooth tapering.

The HYREDUCER type YRB reducer butt splice is designed to splice two different conductor sizes and is UL listed for aluminum to copper and aluminum to aluminum applications. Features a solid center barrier, provides a center stop for correct cable insertion.

  • Prefilled with PENETROX compound.
  • Connectors clearly marked with Cat number, color code, and wire size.

Specifications

Specifications
Manufacturer Part Number YRB31U28
Manufacturer Burndy
Product Series YRB
Family Series Burndy Terminals, YRB Series
Description 350-4/0 AL-CU,AL-AL REDU
Terminal Type Splice Reducer
Color Brown
Material Aluminum
Plating Material Tin
Maximum Temperature 194 °F
Approvals UL
Net Weight 0.315 lbs
Gross Weight 0.31 lbs