Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Burndy Terminals, YSV/YRV-L Series
YRV2CV6CL
Burndy Terminals, YSV/YRV-L Series
MFG Item Number
YRV2CV6CL
This item cannot be canceled or returned
Description
Terminals, YSV/YRV-L Series
YSV/YRV-L Series Information
Specifications
Specifications
| Manufacturer Part Number |
YRV2CV6CL |
| Manufacturer |
Burndy |
| Product Series |
YSV/YRV-L |
| Family Series |
Burndy Terminals, YSV/YRV-L Series |
| Description |
HYREDUCER, BUTT SPLICE |
| Terminal Type |
Splice Reducer |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Net Weight |
0 lbs |
| Gross Weight |
0.0019 lbs |
YRV2CV6CL
Burndy Terminals, YSV/YRV-L Series