Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YS-12 Yaskawa Miscellaneous, PC Serial Port Cable for Monitoring
YS-12 Yaskawa Miscellaneous, PC Serial Port Cable for Monitoring
This item cannot be canceled or returned
Description
PC Serial Port Cable for Monitoring
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Miscellaneous |
| Manufacturer Part Number |
YS-12 |
| Description |
PC Serial Port Cable for Monitoring Software |
| Net Weight |
0.24 lbs |
| Gross Weight |
0.24 lbs |
YS-12
Yaskawa Miscellaneous