Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
YS-15 Yaskawa Programmable Logic Controllers, MP940, SERIAL COMM CABLE PORT #1, 3
YS-15 Yaskawa Programmable Logic Controllers, MP940, SERIAL COMM CABLE PORT #1, 3
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
MP940, SERIAL COMM CABLE PORT #1, 3
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Programmable Logic Controllers |
| Manufacturer Part Number |
YS-15 |
| Description |
MP940, SERIAL COMM CABLE PORT #1, 3 METER LENGTH |
| Accessory Type |
Cable |
| Approvals |
CSA, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.415 lbs |
YS-15
Yaskawa Programmable Logic Controllers