Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YS1N-12F10A120 IDEC Contactors, CONTACTOR, 3-P N/O, 120VAC, 11A
MFG Item Number
YS1N-12F10A120

YS1N-12F10A120 IDEC Contactors, CONTACTOR, 3-P N/O, 120VAC, 11A

MFG Item Number
YS1N-12F10A120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Contactors, Series
Item #
YS1N-12F10A120
CONTACTOR, 3-P N/O, 120VAC, 11A

Series Information

Specifications

Specifications
Manufacturer Part Number YS1N-12F10A120
Manufacturer IDEC
Family Series IDEC Contactors
Description CONTACTOR, 3-P N/O, 120VAC, 11A INCLft.S 1NO AUX CONTACT RATED 7.5HP/11A@460V
Type AC Non-Reversing IEC
Net Weight 0.575 lbs
Gross Weight 0.615 lbs
Alternatives
BER16-4
BER16-4
ABB Contactors
TF42-1.7
TF42-1.7
ABB Overload Relays, TF42 Series
AF12-30-10-13
AF12-30-10-13
ABB Contactors, AF Series
VM4
VM4
ABB Contactors