Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
YS1N-20F11A120 IDEC Contactors, Contactor, 3-P N/O, 120VAC, 14A,
MFG Item Number
YS1N-20F11A120

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

YS1N-20F11A120 IDEC Contactors, Contactor, 3-P N/O, 120VAC, 14A,

MFG Item Number
YS1N-20F11A120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Contactors, Series
Item #
YS1N-20F11A120
Contactor, 3-P N/O, 120VAC, 14A,

Series Information

Specifications

Specifications
Manufacturer Part Number YS1N-20F11A120
Manufacturer IDEC
Family Series IDEC Contactors
Description Contactor, 3-P N/O, 120VAC, 14A, Inclft.s 1NO&1NC Aux Contact, Rated 10HP/14A@460V
Type AC Non-Reversing IEC
Net Weight 0.86 lbs
Gross Weight 1.43 lbs
Alternatives
AF16-30-10-12
AF16-30-10-12
ABB Contactors, AF Series
XTCE018C10A
XTCE018C10A
Eaton Contactors, XT Series