Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

YS1N-25F11A120

IDEC Contactors

YS1N-25F11A120

IDEC Contactors
CONTACTOR, 3-P N/O, 120VAC, 21A
MFG Item Number
YS1N-25F11A120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Contactors, Series
Item #
YS1N-25F11A120
CONTACTOR, 3-P N/O, 120VAC, 21A

Series Information

Specifications

Specifications
Manufacturer Part Number YS1N-25F11A120
Manufacturer IDEC
Family Series IDEC Contactors
Description CONTACTOR, 3-P N/O, 120VAC, 21A INCLft.S 1NO/1NC AUX CONTACTS RATED 15HP/21A@460V
Type AC Non-Reversing IEC
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
XTCE025C10A
XTCE025C10A
Eaton Contactors, XT Series