Series Information
| Manufacturer Part Number | YS1N-38F11A024 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Contactors |
| Description | CONTACTOR, 3-P N/O, 24VAC, 40A INCLft.S 1NO/1NC AUX CONTACTS RATED 30HP/40A@460V |
| Type | AC Non-Reversing IEC |
| Nominal Coil Voltage | 24 VAC |
| Coil Voltage | 24 VAC |
| Coil Type | Non Latching |
| Poles | 3NO |
| Auxiliary Contact | 1NO, 1NC |
| Termination | Screw |
| Overload Relays | YS1T-RHA |
| General Purpose (AC1) | 60 A |
| UL Motor Switching (AC3) | 38 A |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |